Beam Clamp, 1" x 1-1/4", PVC Coated/Malleable Iron
Item #: 632134
Cat #: 500-G
UPC: 704508436605
Documents & Guides
Hanger Rod Beam Clamp, Base: 1 Inch x 1-1/4 Inch, Material/Finish: Malleable Iron/PVC Coated, Color: Gray.
Sign In or Register to view pricing and more.
Overview
Hanger Rod Beam Clamp, Base: 1 Inch x 1-1/4 Inch, Material/Finish: Malleable Iron/PVC Coated, Color: Gray.
Also known as: 704508436605, 500-G
Specifications
Diameter: | 1 in, 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 in, 1 1/4 in |
Material: | PVC Coated Malleable Iron |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)