Push Button, Mushroom Head, Momentary, 30mm, Green, Operator Only

Item #: 63213

Cat #: 800T-D1J

UPC: 662073461968

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Green, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Green, Operator Only, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D1J from Rockwell Automation® is a green, 30 mm momentary push button and it is jumbo plastic. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073461968, 800T-D1J

Specifications

Color: Green
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Jumbo Plastic, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Jumbo Plastic, Pushbutton

Customer Reviews

No reviews for this product
(0)