This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![SQD 9001KR4RH5 PUSH BUTTON 600VAC SQD 9001KR4RH5 PUSH BUTTON 600VAC](https://rexel-cdn.com/products/image.jpg?i=C287BF17-8194-4088-91DA-C68451338DF3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR4RH5 PUSH BUTTON 600VAC 10A 30MM T-K
Overview
SQD 9001KR4RH5 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901033882, 9001KR4RH5
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)