Circuit Breaker, Molded Case, Frame H, 15A, 3P, 600VAC

Item #: 632060

Cat #: 140G-H2C3-C15

UPC: 885630445908

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 15 Amp, 3-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 15 Amp, 3-Pole, 600 Volt AC
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630445908, 140G-H2C3-C15

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 15
Volts AC: 600
Family / Style: 140G
Poles: 3
Amps: 15
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600

Customer Reviews

No reviews for this product
(0)