Floor Mount Enclosure, NEMA 12, 72 x 24 x 18", Steel/Gray

Item #: 63205

Cat #: A722418FS

UPC: 783510255008

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, NEMA 12, Single Door With 3-Point Latch, Single Access, 72 x 24 x 18 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount Enclosure, NEMA 12, Single Door With 3-Point Latch, Single Access, 72 x 24 x 18 Inch, Steel With Gray Powder Coat Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility.
Also known as: 783510255008, A722418FS

Specifications

Width: 24 in
Depth: 18 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Finish: Powder Coated
Width: 24 in
Color: Gray
Height: 72 in
Finish: Powder Coated
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)