22mm Lamp Block, White, LED, M22

Item #: 632002

Cat #: M22-LEDC-W

UPC: 786685277684

Sign In or Register to view pricing and more.
White LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.

Overview

White LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Base. Terminal Type: Screw.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 786685277684, M22-LEDC-W

Specifications

Type: Lamp Block
Family / Style: M22
Mounting: Base
Color: White
Volts AC Range: 12 - 30
Volts DC Range: 12 - 30
Type: Lamp Block
Mounting: Base
Volts AC Range: 12 - 30
Family / Style: M22
Color: White
Volts DC Range: 12 - 30

Customer Reviews

No reviews for this product
(0)