Breaker, Molded Case, 70A, 25kA, 600VAC, G2 Interrupting Code

Item #: 631976

Cat #: 140G-G2C3-C70

UPC: 885630446929

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, G Frame, 70 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code

Overview

Breaker, Molded Case, G Frame, 70 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C70 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446929, 140G-G2C3-C70

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 70
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)