Breaker, Molded Case, 35A, 3P, 600Y/347VAC, G Frame, 25kAIC

Item #: 631972

Cat #: 140G-G2C3-C35

UPC: 885630446981

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC

Overview

Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C35 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446981, 140G-G2C3-C35

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 35
Volts AC Range: 600Y/347
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)