Breaker, Molded Case, 20A, 3P, 600Y/347VAC, G Frame, 10kAIC

Item #: 631970

Cat #: 140G-G2C3-C20

UPC: 885630447025

Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 10 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C20 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630447025, 140G-G2C3-C20

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 20
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 10 kA
Volts AC: 600Y/347
Poles: 3
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)