Control Tower Stack Light, 24V AC/DC, LED, Type: Steady, Clear

Item #: 63197

Cat #: 855E-24TL7

UPC: 611320487800

Documents & Guides
Control Tower Stack Light, 24 Volt AC/DC, LED, Type: Steady, Clear, 855E Series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light, 24 Volt AC/DC, LED, Type: Steady, Clear, 855E Series.
Also known as: 611320487800, 855E-24TL7

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Clear
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)