Circuit Breaker, Miniature, 5A, 1P, Supplementary, Trip D

Item #: 631900

Cat #: 1492-SPM1D050

UPC: 885630613956

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions.Allen-Bradley is a trademark of Rockwell Automation®.
Also known as: 885630613956, 1492-SPM1D050

Specifications

Amps: 5
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 5
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)