Breaker, Molded Case, 125A, 3P, 600Y/347VAC, G Frame, 10kAIC

Item #: 631851

Cat #: 140G-G2C3-D12

UPC: 885630446875

Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 10 kAIC
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630446875, 140G-G2C3-D12

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Type: Breaker; Molded Case
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts AC: 600Y/347
Mounting: Panel
Amps: 125
Interrupt Rating DC: 10 kA
Volts AC: 600Y/347
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)