Breaker, Molded Case, 150A, 3P, 600VAC, 25kAIC, J Frame

Item #: 631840

Cat #: 140G-J2F3-D15

UPC: 885630568805

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J2F3-D15 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630568805, 140G-J2F3-D15

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 150
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)