Service Entrance Cable, SEU, CU, 2-2 AWG, 1000'

Item #: 63182

Cat #: SEU2221000RL

UPC: 98010026971

(2) 2 AWG and (1) 2 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 2 AWG and (1) 2 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 98010026971, SEU2221000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Length: 1000 ft
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)