22mm Selector Switch, Knob Type, Black/White, M22

Item #: 631774

Cat #: M22-WKV-K22

UPC: 786685281469

Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. 2 NO-2 NC Contact, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. 2 NO-2 NC Contact, NEMA 4X, 13.
Also known as: 786685281469, M22-WKV-K22

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)