Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length

Item #: 631770

Cat #: B42S-120GLV

UPC: 781011245306

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length

Overview

Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length
Also known as: 781011245306, B42S-120GLV

Specifications

Height: 1 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)