Enclosure, Free-Standing, NEMA 12, Single Door, 72 x 30 x 18"

Item #: 63177

Cat #: A723018FS

UPC: 783510255206

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Free-Standing, NEMA 12, Single Door, 72 x 30 x 18 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Free-Standing, NEMA 12, Single Door, 72 x 30 x 18 Inch, Steel/Gray Powder Coat
Also known as: 783510255206, A723018FS

Specifications

Width: 30 in
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Width: 30 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 18 in
Height: 72 in

Customer Reviews

No reviews for this product
(0)