This product may not be available in all locations.

Transformer, Dry Type, 7.5KVA, 1PH, 240 x 480 - 120/240VAC, Open
Item #: 631740
Cat #: 7S1HFOC
UPC: 785901782773
Documents & Guides
Transformer, Dry Type, 7.5 KVA, 1-Phase, 240 x 480 - 120/240 Volt AC, Open, Core and Coil, General Purpose, NEMA 1
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 7.5 KVA, 1-Phase, 240 x 480 - 120/240 Volt AC, Open, Core and Coil, General Purpose, NEMA 1
Also known as: 785901782773, 7S1HFOC
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 7.500kVA |
Standards: | California Proposition 65 |
Primary Voltage: | 240/480 |
Phase: | 1 |
Volt Amps: | 7.500kVA |
Primary Voltage: | 240/480 |
Type: | Dry Type Transformer |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)