This product may not be available in all locations.
Motor Controller, Open Type, 5.1A, 500/575V, 3Phase, 100-240VAC Coil
Item #:
63173
Cat #:
150-C3NCD
UPC:
611320640823
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-3, Open Type, 1 - 5.1 Amp, 500/575 Volt, 3 Phase, 100 - 240 Volt AC Coil, 0.75 - 3 Horse Power
Overview
Motor Controller, SMC-3, Open Type, 1 - 5.1 Amp, 500/575 Volt, 3 Phase, 100 - 240 Volt AC Coil, 0.75 - 3 Horse Power
Also known as: 611320640823, 150-C3NCD
Specifications
Phase: | 3 |
Horsepower: | 3, 0.750 |
Type: | Motor Controller |
Volts AC Range: | 500 |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Type: | Motor Controller |
Volts AC Control Range: | 100 - 240 |
Horsepower: | 3, 0.750 |
Volts AC Range: | 500 |
Customer Reviews
No reviews for this product
(0)