Circuit Breaker, Miniature, 6A, 1P, Supplementary, Trip C

Item #: 631707

Cat #: 1492-SPM1C060

UPC: 885630617718

Documents & Guides
Circuit Breaker, Miniature, 6 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 6 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630617718, 1492-SPM1C060

Specifications

Amps: 6
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 6
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)