Circuit Breaker, Miniature, 5A, 1P, Supplementary, Trip C

Item #: 631704

Cat #: 1492-SPM1C050

UPC: 885630614076

Documents & Guides
Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors are used to protect equipment in applications. They are current-limiting and feature dual terminals for wiring and bus bar flexibility. With a 40 ˚C (104 °F) calibration temperature, these protectors are suitable for extreme ambient conditions. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630614076, 1492-SPM1C050

Specifications

Amps: 5
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 5
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)