This product may not be available in all locations.
Circuit Breaker, Miniature, 15A, 1P, Supplementary, Trip B
Item #: 631698
Cat #: 1492-SPM1B150
UPC: 885630617893
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 15 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Overview
Circuit Breaker, Miniature, 15 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617893, 1492-SPM1B150
Specifications
Volts DC: | 48 |
Family / Style: | 1492 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 15 |
Type: | Trip Curve B |
Volts DC: | 48 |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve B |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)