Circuit Breaker, Miniature, 8A, 1P, Supplementary, Trip C

Item #: 631680

Cat #: 1492-SPM1C080

UPC: 885630617671

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 8 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 8 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630617671, 1492-SPM1C080

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 8

Customer Reviews

No reviews for this product
(0)