Enclosure, Free-Standing, NEMA 12, Single Door, 72" x 36" x 18"

Item #: 63163

Cat #: A723618FS

UPC: 783510255404

Sign In or Register to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint

Overview

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint
Available with front or front and rear access, nVent HOFFMAN HOFA723618FS Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510255404, A723618FS

Specifications

Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
Depth: 18 in
Height: 72 in
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)