AC/DC Clamp Meter, True RMS, 600A, 1000V

Item #: 631609

Cat #: CM83

UPC: 793950370834

Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp Meter, True RMS, Maximum Rating: 600 Amp, 1000 Volt , Features: VFD Mode, True-RMS, Current, Voltage, Phase Rotation, Resistance, Capacitance, Frequency, MeterLink Technology, Bluetooth Connectivity, Includes: Six AAA Batteries, User Manual /

Overview

AC/DC Clamp Meter, True RMS, Maximum Rating: 600 Amp, 1000 Volt , Features: VFD Mode, True-RMS, Current, Voltage, Phase Rotation, Resistance, Capacitance, Frequency, MeterLink Technology, Bluetooth Connectivity, Includes: Six AAA Batteries, User Manual /
The FLIR CM83 is an industrial-grade power clamp meter engineered with advanced power analysis, harmonics measurements, and variable frequency drive (VFD) filtering functions to meet the needs of electrical troubleshooters. The meter features Bluetooth technology to connect compatible mobile devices for remote viewing and sharing, and METERLiNK technology to wirelessly embed electrical readings into radiometric infrared images on compatible FLIR thermal cameras.
Also known as: 793950370834, CM83

Specifications

Type: AC/DC Clamp Meter, Multimeter
Volts DC: 600
Amps: 1000
Volts AC: 600
Type: AC/DC Clamp Meter, Multimeter
Amps: 1000
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)