1
more

Black/Green Peltor Folding Earmuff, NRR 27 dB
Item #: 631585
Cat #: X4A-EA
UPC: 093045937261
Documents & Guides
Folding Earmuff, NRR 27 dB, Color: Black, Green
Sign In or Register to view pricing and more.
No associated products found.
Overview
Folding Earmuff, NRR 27 dB, Color: Black, Green
The X-Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X4A utilizes a newly designed spacer, specially formulated foam liners and innovative ear cushions to help improve attenuation. This lightweight, lower-profile earmuff helps with compatibility with other personal protective equipment and is designed for protection against moderate-to-high level industrial noise and other loud sounds. It features an electrically insulated wire headband, often referred to as “dielectric”.
Also known as: 093045937261, X4A-EA
Specifications
Color: | Green, Black |
Type: | Ear Muffs |
Color: | Green, Black |
Type: | Ear Muffs |
Customer Reviews
No reviews for this product
(0)