remote terminal, Altivar, for variable speed drive, IP65

Item #: 631519

Cat #: VW3A1007

UPC: 785901699347

Sign In or Register to view pricing and more.
remote terminal, Altivar, for variable speed drive, IP65

Overview

remote terminal, Altivar, for variable speed drive, IP65
This remote terminal is an option for variable speed drives of Altivar range. It is a dialogue option for the variable speed drive. Its protection index is IP65. This terminal is used to locate the Human-Machine Interface of the Altivar drive remotely on the door of an enclosure. Its maximum operating temperature is 50 °C. It weighs 275g. It is used to ccntrol, adjust, and configure the drive remotely, display the drive status and error codes. A remote-mounting cordset VW3A1104Rxx is also required, to be ordered separately. The ATV12 range meets basic machine requirements united with simplicity.
Also known as: 785901699347, VW3A1007

Specifications

IP/NEMA Rating: IP65
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)