LED Stack Light, 120V AC/DC, Grn

Item #: 63151

Cat #: 855E-10TL3

UPC: 611320487831

Sign In or Register to view pricing and more.
Documents & Guides
Stack Light, 120 Volt AC/DC, LED, Type: Steady, Green

Overview

Stack Light, 120 Volt AC/DC, LED, Type: Steady, Green
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487831, 855E-10TL3

Specifications

Volts DC: 120
Color: Green
Volts AC: 120
Size: 50 mm
Volts DC: 120
Volts AC: 120
Color: Green
Size: 50 mm

Customer Reviews

No reviews for this product
(0)