Motor Controller, Open Type, 25A, 600V, 3Phase,100 - 240V Coil

Item #: 63144

Cat #: 150-C25NCD

UPC: 611320640861

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 25 Amp, 600 Volt, 3 Phase, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-3, Open Type, 25 Amp, 600 Volt, 3 Phase, 100 - 240 Volt AC Coil
Also known as: 611320640861, 150-C25NCD

Specifications

Phase: 3
Amps: 25
Type: Motor Controller
Volts AC: 600
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Amps: 25
Volts AC: 600

Customer Reviews

No reviews for this product
(0)