LED Stack Light, 120V AC/DC, Amber

Item #: 63140

Cat #: 855E-10TL5

UPC: 611320487848

Documents & Guides
Stack Light, 120 Volt AC/DC, LED, Type: Steady, Amber
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stack Light, 120 Volt AC/DC, LED, Type: Steady, Amber
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487848, 855E-10TL5

Specifications

Color: Amber
Volts DC: 120
Volts AC: 120
Size: 50 mm
Color: Amber
Volts AC: 120
Volts DC: 120
Size: 50 mm

Customer Reviews

No reviews for this product
(0)