Remote Lighting Head, Dual, 12V, 20 Watt, Halogen, Black

Item #: 631366

Cat #: CEF2RBK20WF

UPC: 782343864913

Sign In or Register to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Dual, 12 Volt, 20 Watt, MR16 Halogen Lamp, 40° Wide Flood, Black, 4 Inch Round Mounting Plate

Overview

Remote Emergency Lighting Head, Dual, 12 Volt, 20 Watt, MR16 Halogen Lamp, 40° Wide Flood, Black, 4 Inch Round Mounting Plate
Also known as: 782343864913, CEF2RBK20WF

Specifications

Material: Die Cast Aluminum
Wattage: 20
Color: Black
Volts DC: 12
Light Technology: Halogen
Material: Die Cast Aluminum
Color: Black
Light Technology: Halogen
Wattage: 20
Volts DC: 12

Customer Reviews

No reviews for this product
(0)