Fluorescent Lamp, TuffGuard Coated, 40W, T12, 4100K
Item #: 631282
Cat #: F40T12/CWSUPREME/ALTO-TG
UPC: 046677424008
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2* ***EXCLUDED FROM SALE IN NEVADA, OREGON & WASHINGTON*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2* ***EXCLUDED FROM SALE IN NEVADA, OREGON & WASHINGTON*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677424008, F40T12/CWSUPREME/ALTO-TG
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 2600 |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 89 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 40 |
Color Rendering Index (CRI): | 89 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)