Floor Stand Kit, 6" x 8.06", Steel/Gray

Item #: 63120

Cat #: AFK0608

UPC: 783510258108

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Qty 2), Size/Dims: 6" x 8.06", Material/Finish: Steel/Gray

Overview

Floor Stand Kit (Qty 2), Size/Dims: 6" x 8.06", Material/Finish: Steel/Gray
Floor Stand Kit (Qty 2), Size/Dims: 6" x 8.06", Material/Finish: Steel/Gray
Also known as: 783510258108, AFK0608

Specifications

Color: Gray
Width: 8 in
Height: 6 in
Material: Steel
Color: Gray
Height: 6 in
Width: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)