Contactor, IEC, 16A, 3P, 240VAC, Coil

Item #: 63119

Cat #: 100-C16A01

UPC: 662072600054

Sign In or Register to view pricing and more.
Contactor, IEC, 16A, 3P, 240VAC, Coil,

Overview

Contactor, IEC, 16A, 3P, 240VAC, Coil,
Also known as: 662072600054, 100-C16A01

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 16
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)