Infrared Thermal Imaging Camera, Res: 320 x 240

Item #: 631157

Cat #: FLIR-E8

UPC: 845188004965

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infared, E8, Temperature Range: -4 to 482°F, 320 x 240 Pixel Resolution, 3 Inch Color LCD Display, 9Hz Frame Rate, Wieght: 1.2lbs, Includes: E8 Camera, Two Li-Ion Battery, Power Supply/Charger, Flir Tools Software, USB Cable, Hard Transport Case.

Overview

Thermal Imaging Camera, Infared, E8, Temperature Range: -4 to 482°F, 320 x 240 Pixel Resolution, 3 Inch Color LCD Display, 9Hz Frame Rate, Wieght: 1.2lbs, Includes: E8 Camera, Two Li-Ion Battery, Power Supply/Charger, Flir Tools Software, USB Cable, Hard Transport Case.
Also known as: 845188004965, FLIR-E8

Specifications

Customer Reviews

No reviews for this product
(0)