RADIATION Hazard Sign, Self Sticking, 3.5" x 10" Outdoor Use

Item #: 631136

Cat #: 88937

UPC: 754473889371

Sign In or Register to view pricing and more.
RADIATION Hazard Sign, Self Sticking, 3.5 Inch x 10 Inch, Outdoor Use

Overview

RADIATION Hazard Sign, Self Sticking, 3.5 Inch x 10 Inch, Outdoor Use
Also known as: 754473889371, 88937

Specifications

Material: Polyester
Color: Magenta, Yellow
Height: 3 1/2 in
Type: Sign
Width: 10 in
Material: Polyester
Height: 3 1/2 in
Width: 10 in
Color: Magenta, Yellow
Type: Sign

Customer Reviews

No reviews for this product
(0)