This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![SQD 9001KR12UH1H1 PUSH BUTTON SQD 9001KR12UH1H1 PUSH BUTTON](https://rexel-cdn.com/products/pdocref9001kr11uh1h1pfiletyperendition4000png.jpg?i=F0335593-EDF8-43CB-A997-F4971B28C3F5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR12UH1H1 PUSH BUTTON 600VAC 10A 30MM T-K
Overview
SQD 9001KR12UH1H1 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901286554, 9001KR12UH1H1
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)