Safety Switch, 30A,3P,600V/250DC, HD Fusible, NEMA 4X, 316 SS

Item #: 630981

Cat #: DH361FWK316

UPC: 782114687307

Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X, 316 Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X, 316 Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".
Also known as: 782114687307, DH361FWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)