Load Center, Main Breaker, 200A, 42 Circuit, 1PH, NEMA 1

Item #: 63097

Cat #: QO142M200

UPC: 785901394907

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Convertible Main, Copper Bus
Also known as: 785901394907, QO142M200

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)