Module, Integrated Multi-Axis, Servo Drive, 23KW, 230VAC, 47A

Item #: 63096

Cat #: 2094-AC32-M05-S

UPC: 820919595592

Sign In or Register to view pricing and more.
Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 23 Kilowatt, 230 Volt AC, 47 Amp

Overview

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 23 Kilowatt, 230 Volt AC, 47 Amp
Also known as: 820919595592, 2094-AC32-M05-S

Specifications

Volts AC: 230
Type: Integrated Module, Drive
Wattage: 23 kW
Phase: 1
Amps: 47
Volts AC: 230
Wattage: 23 kW
Amps: 47
Type: Integrated Module, Drive
Phase: 1

Customer Reviews

No reviews for this product
(0)