This product has been discontinued.

LED Lamp, Dimmable, PAR16, 8W, 120V, FL35
Item #: 630889
Cat #: LED8PAR16DIM830FL35
UPC: 046135726774
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 490, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 72677
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 490, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 72677
Also known as: 046135726774, LED8PAR16DIM830FL35
Specifications
Color Rendering Index (CRI): | 81 |
Shape: | PAR16 (Sealed Beam) |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 490 |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Color Rendering Index (CRI): | 81 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 8 |
Dimmable: | Yes |
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Lumens: | 490 |
Light Technology: | LED |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)