Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 10m

Item #: 630876

Cat #: 2090-CSBM1DF-14AF10

UPC: 885630839011

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 10 meter

Overview

Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 10 meter
A wide variety of power and feedback cables with rugged DIN connectors are available for connecting your motion control system. Standard (non-flex) motor power and feedback cables are available for all Allen-Bradley servo motors and actuators. Continuous-flex rated cables, intended for moving applications, are also available. Continuous-flex extension and standard (non-flex) transition cables are also available for your applications that require them.
Also known as: 885630839011, 2090-CSBM1DF-14AF10

Specifications

Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 10 m
Type: Cable, Power
Gauge: 14
Volts AC: 1000
Length: 10 m

Customer Reviews

No reviews for this product
(0)