Load Center, Main Lug Only, 200A, 40 Circuit, 1PH, NEMA 1

Item #: 63085

Cat #: QO140L200G

UPC: 785901404743

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 1, Copper Bus, Ground Bar Included

Overview

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 1, Copper Bus, Ground Bar Included
Also known as: 785901404743, QO140L200G

Specifications

Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Amps: 200
Mounting: Surface
Phase: 1
Type: Main Lug
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)