SQD EGB34110 MINIATURE CIRCUIT

Item #: 630786

Cat #: EGB34110

UPC: 785901130482

Sign In or Register to view pricing and more.
SQD EGB34110 MINIATURE CIRCUIT BREAKER 480Y/277V 110A

Overview

SQD EGB34110 MINIATURE CIRCUIT BREAKER 480Y/277V 110A
Also known as: 785901130482, EGB34110

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 10
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)