Weatherproof Box, FSE Type, 1 Gang, (1) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 630767

Cat #: E980EFN-CTN

UPC: 034481157168

Sign In or Register to view pricing and more.
Documents & Guides
CAR E980EFN-CTN 3/4" FS 1-GANG WP BOX 18 CU IN

Overview

CAR E980EFN-CTN 3/4" FS 1-GANG WP BOX 18 CU IN
Also known as: 034481157168, E980EFN-CTN

Specifications

Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)