Module, Integrated Multi-Axis, Servo Drive, 3.4KW, 230VAC, 15A

Item #: 63075

Cat #: 2094-AC09-M02-S

UPC: 820919595578

Sign In or Register to view pricing and more.
Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 3.4 Kilowatt, 230 Volt AC, 15 Amp

Overview

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 3.4 Kilowatt, 230 Volt AC, 15 Amp
Bulletin 2094 Kinetix® 6000 Multi-axis Servo Drives help improve system performance while saving time and money. This drive is designed to help make wiring, programming, operation and diagnostics faster and easier. It can also assist you in decreasing engineering and installation time while adding flexibility for demanding motion applications.
Also known as: 820919595578, 2094-AC09-M02-S

Specifications

Volts AC: 230
Type: Integrated Module, Drive
Phase: 1
Amps: 15
Wattage: 3.400 kW
Volts AC: 230
Phase: 1
Wattage: 3.400 kW
Type: Integrated Module, Drive
Amps: 15

Customer Reviews

No reviews for this product
(0)