250 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 63072

Cat #: USE250STRBLK1000RL

UPC: 739373882851

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Overview

250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.
Also known as: 739373882851, USE250STRBLK1000RL, 250mcm

Specifications

Gauge: 250
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 250
Color: Black
Conductors: 1
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)