Rack, Frame Shelf, Vented, 27.56" D x 29.45" W, Gray

Item #: 630582

Cat #: PFSH88

UPC: 783510764708

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Frame Shelf, Vented, 19.68 Inch Depth x 21.57 Inch Width, Gray

Overview

Rack, Frame Shelf, Vented, 19.68 Inch Depth x 21.57 Inch Width, Gray
The nVent HOFFMAN HOFPFSH88 Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. The shelf is 16 gauge steel finished with RAL 7035 textured gray polyester powder paint.
Also known as: 783510764708, PFSH88

Specifications

Type: Shelf, Rack
Mounting: Rack
Color: Gray
Material: Steel
Width: 21.570 in
Depth: 19.680 in
Type: Shelf, Rack
Color: Gray
Width: 21.570 in
Mounting: Rack
Material: Steel
Depth: 19.680 in

Customer Reviews

No reviews for this product
(0)