60 Watt Bulb A19 Bug-A-Way 2pk

Item #: 630551

Cat #: 60A/YL-120V-12-2LP/SL-P/S-TP

UPC: 046677415815

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,350 Hrs. Color: Yellow. *Philips Part # 22573-0* For use as a Bug Deterrent. *Sold in quantities of two(2)*

Overview

Incandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,350 Hrs. Color: Yellow. *Philips Part # 22573-0* For use as a Bug Deterrent. *Sold in quantities of two(2)*
Philips 60 watt Specialty Bug-A-Way Incandescents' yellow light illuminates outdoor areas without attracting bugs like regular soft white bulbs. Use buagway bulbs to light areas where people congregate, for best results, use a regular soft white about 20 ft away. Bugs will be drawn to the soft white bulb, and not the Bug a Way bulb
Also known as: 046677415815, 60A/YL-120V-12-2LP/SL-P/S-TP, Bug Lamp

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)
Color: Yellow

Customer Reviews

No reviews for this product
(0)