350 MCM THHN/THWN-2 Stranded Copper, Black, 10000'

Item #: 63052

Cat #: THHN350STRBLK10000RL

UPC: 990125134530

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 990125134530, THHN350STRBLK10000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 350
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)